Beli water level indicator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRUEGER Liquid Level Switch Accessoriesatribut:
- UNSPSC: 41111938
- KRUEGER Liquid Level Gauge for Drum & TankDeskripsi:These rolls of precut self-laminating cable and wire labels fit in a compatible Brady label printer. Precut labels do not have to be cut after printing and are easier to peel off the backing paper. Label rolls install separate from ribbon so ribbon color and label format can be used in different combinations.
- MADISON Liquid Level Gauge for Drum & TankDeskripsi:Vertical float liquid level gauges fit into the container and have a tape measure that extends from their stem to indicate the fluid level within the drum or tank. They have an attached float component that stays buoyant and moves up and down the stem as the liquid level changes. They install onto the top of vertically-oriented containers and are used where containers move often or are located in remote areas without power.atribut:
- UNSPSC: 41111938
- Extension Length (inch): 33
- Float Material: Polypropylene
- Float Rod Material: 316 Stainless Steel
- For Container Depth (inch): 30-3/4
- For Container Type: Remote and Mobile Storage Tanks
- For Liquid Type: General Purpose Acidic or Alkaline ConditionsLow Temperature Food Processing Applications
- Increment of Variation (inch): 1/32 and 1/16 Graduation
- Manufacturer Part Number: TL4570-10369
- Pipe Size (inch): 2
- for Container Capacity (gal): 55
- TRUSCO No Slip MatDeskripsi:Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.atribut:
- Length (mm): 2000
- Operating Temperature Range (°C): -10 to 60
- Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
- Thickness (mm): 3
- monotaro.id Keset Anti Slip WelcomeDeskripsi:Keset Anti Slip Welcome terbuat dari paduan rubber sintetis yang mudah dibersihkan dan anti slip sehingga aman digunakan di segala ruang.atribut:
- Thickness (mm): 12
- Material: Rubber sintetis
- LDI INDUSTRIES Oil Level GaugesDeskripsi:These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
- RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)Deskripsi:RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).atribut:
- Color: Black
- Length (m): 4
- Material: High Density Polyethylene (HDPE)
- SIEMENS SITRANS Probe LU Ultrasonic Level TransmitterDeskripsi:SITRANS Probe LU Ultrasonic level transmitter: continuous, non-contact, up to 12m (40 ft) range. Monitors level and volume in liquids and slurries. With optional PROFIBUS PA. Enclosure/Cable Inlet: Plastic (PBT), 2 x 1/2" NPT (no cable glands supplied) Range / Transducer material: 6 meter (20 ft), PVDF Copolymer Process Connection: 2" NPT ((Taper), ANSI/ASME B1.20.1) Communication / Output: 4-20mA, HART Approval: FM, Class 1, Div 2atribut:
- Export Control Regulations: ECCN : EAR99I/AL : N
- Net Weight (kg): 2.2
- Packaging Dimension (mm): 198x409x137
- Commodity Code: 90261029
- Country of Origin: Canada
- MERCOID Submersible Level TransmitterDeskripsi:These bullet-nose level transmitters convert pressure readings into an electrical signal which is transmitted to a remote-control room or monitoring panel. They install into a pipe or conduit with a threaded probe or can be suspended in a tank with a hanging loop. These transmitters are commonly used for well, ground, and surface water monitoring, environmental remediation, and for monitoring pressure in water tanks.atribut:
- UNSPSC: 41111938
- Accuracy: ±0.25% of Full Scale
- Brand: MERCOID
- Connection Type: NPT
- Electrical Connections: Cable & Wire Leads
- Electrical Protection: Yes
- Housing Material: 316 Stainless Steel
- Maximum Loop Resistance (ohm): 900
- Minimum Operating Temperature (°F): 0
- Minimum Pressure (PSI): 0
- Output (mA DC): 4 to 20
- Process Connection Size (inch): 1/2 in
- Response Time (msec): 50
- Seal Material: Fluoroelastomer
- Standards: CE
- Thermal Error: ±0.02%
- Endress Hauser FMU40 Series Ultrasonic Level Measurement Ultrasonic Level SensorDeskripsi:Ultrasonic measurementTime-of-FlightProsonic FMU40FMU40-ARB2A2Cost effective device for sophisticated level measurement in liquids and bulk solids for up to 5matribut:
- Accuracy (mm): ±2 or ±0.2% of set measuring range
- Ambient Temperature (°C): -40 to 80
- Ambient Temperature (°F): -40 to 176
- Blocking Distance (ft): 0.8
- Blocking Distance (m): 0.25
- Certificates/Approval: ATEX, FM, CSA, IEC, INMETRO, NEPSI
- Characteristic/Application: Compact ultrasonic transmitter
- Communication: 4...20 mA HART
- Liquid Application Limit: For higher resistance: FMU42/FDU9x Foam / high turbulence possible: FMU41/FDU91 Fast filling and discharging rate: FMU90 + FDU9x Level limit detection: FMU90 + FDU9x
- Main Wetted Parts: PVDF
- Maximum Measurement Distance (m): Liquids: 5 (16ft), Solids: 2 (6.6ft)
- Measuring Principle: Ultrasonic
- Measuring/Application Task: Continuous / Liquids, Continuous / Solids, Liquids
- Process Connection: G / NPT 1 1/2inch
- Process Pressure/Maximum Overpressure Limit (bar): 0.7 to 3 abs
- Process Pressure/Maximum Overpressure Limit (psi): 10 to 44
- Process Temperature (°C): -40 to 80
- Process Temperature Range (°F): -40 to 176
- Solid Application Limits: Take notice of range diagram
- Supply/Communication: 2-wire HART
- FLOWLINE Liquid Level Transmitter DisplayDeskripsi:These transmitter displays are for use with liquid-level sensors. They display liquid levels in a tank or sump container that are measured by a remote liquid level sensor.atribut:
- UNSPSC: 41111938
- Application: General Purpose
- Brand: FLOWLINE
- Hanna Instruments Level TransmitterDeskripsi:Level TransmitterAccurate level control is critical to many industrial applications, especially for process adjustments using aggressive chemicals. Our sensor bars are built with stainless steel for long life even in harsh conditions. They are easy to install and ideal for monitoring tanks and water conditioning plants.The HI-7874 transmitter has been designed to be combined with the HI-7871 and HI-7873 level controllers. The transmitter is housed in a durable and water resistant ABS body, and allows the user to easily adjust the length of the sensor bars according to the specific need.The HI-7874 is supplied with a sturdy mounting bracket for quick and easy installation.Please note: HI-731324 measuring bar set is sold separately.atribut:
- Transmission (m): max. 100 (330ft)
- Sensor Bars: 3 or 4 (not included), order HI-731324 pack of 5 pcs
- Level Adjustment: High, low and overflow
- Electrical Connection: 2-wire terminal
- Power Supply: from level controller
- Amco Doormat (Keset Mie)atribut:
- Thickness (mm): 15
- Endress Hauser Deltapilot FMB50 Series Compact Pressure Sensor Level SensorDeskripsi:Hydrostatic Level measurementDeltapilot FMB50FMB50-AA22QA1FGAUPJB3UCompact pressure sensor with the Contite measuring cell for hydrostatic level measurementatribut:
- Ambient Temperature (°C): -40 to 85
- Ambient Temperature (°F): -40 to 185
- Characteristic: Compact pressure transmitter for hydrostatic level measurement with flush mounted metallic Contite measuring cell: Hermetically sealed, condensate-resistant, climatic-proofed and with lowest temperature influences
- Maximum Overpressure Limit (bar): 40
- Maximum Overpressure Limit (psi): 600
- Maximum Turn Down: 100:1
- Measuring Cell (bar): 0.1 to 10
- Measuring Cell (psi): 1.5 to 150
- Measuring/Application Task: Pressure, Continuous / Liquids
- Pressure Measuring Principle: Hydrostatic pressure
- Process Connection: Thread: G1 1/2, MNPT1 1/2 Flange: DN40 to DN100, ASME 1 1/2inch to 4inch, JIS 10K
- Process Connection Hygienic: Tri-Clamp DIN11851 DIN11864-1 NEUMO Varivent N SMS DRD
- Process Membrane Material: 316L, AlloyC Gold-Rhodium
- Process Temperature (°C): -10 to 100
- Process Temperature Range (°F): +14 to +212
- Reference Accuracy: Standard 0.2; Optional 0.1
- Smallest Calibratable Span (mbar): 10
- Smallest Calibratable Span (psi): 1.45
- Supply Voltage: 4 to 20 mA HART 10,5 to 45 VDC (Non Ex): Ex ia: 10,5 to 30 VDC PROFIBUS PA: 9 to 32 VDC (Non Ex) FOUNDATION Fieldbus: 9 to 32 VDC (Non Ex)
- Vacuum Resistance (mbar): 0 abs.
- KDK Kipas Exhaust Industri (Kipas Ventilasi)Deskripsi:- Berfungsi untuk menarik udara kotor ruangan- Bodi dan kipas terbuat dari metal- Suara motor halus dan aman - Motor dilengkapi dengan "thermal fuse"atribut:
- Power (W): 74
- Speed (rpm): 1300
- Size Propeller (inch): 16
- Fan Material: Metal
- Frequency (Hz): 50
- Noise (dB): 48.5
- SNI License: Yes
- SNI Number: PCS 00026.01
- KRUEGER Leak Gauge TankDeskripsi:Leak gauges attach onto the top of vertically-oriented, double-wall containment drums or tanks and indicate whether contents are escaping or leaking.atribut:
- UNSPSC: 31160000
- Taffhome Bel PintuDeskripsi:Bel rumah wireless dari TaffHOME ini memiliki desain minimalis, disertai dengan puluhan melodi suara yang bagus dibanding bel pada umumnya. Bel wireless ini dapat bekerja hingga 300 meter dan Anda dapat memasang bel ini di pintu depan, ruang tamu, kamar tidur sesuai dengan kebutuhan Anda.Content Set:1 x Doorbell Receivers1 x Transmitter1 x Adhesive Sticker2 x Sekrup1 x Panduan Penggunaan
Daftar Harga water level indicator Terbaru October 2026
| KRUEGER Liquid Level Switch Accessories | Rp1.499.900 |
| KRUEGER Liquid Level Gauge for Drum & Tank | Rp1.099.900 |
| MADISON Liquid Level Gauge for Drum & Tank | Rp7.299.900 |
| TRUSCO No Slip Mat | Rp129.900 |
| monotaro.id Keset Anti Slip Welcome | Rp40.900 |
| LDI INDUSTRIES Oil Level Gauges | Rp469.900 |
| RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE) | Rp95.900 |
| SIEMENS SITRANS Probe LU Ultrasonic Level Transmitter | Rp129.999.900 |
| MERCOID Submersible Level Transmitter | Rp21.999.900 |
| Endress Hauser FMU40 Series Ultrasonic Level Measurement Ultrasonic Level Sensor | Rp54.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20No%20Slip%20Mat/P101000865-1.jpg)


/8sP106836316-1.jpg)





/44P106189148-1.jpg)

/P103139133-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Lain%20-%20lain/CIG%20Gloves%20Clip%20(Gantungan%20Sarung%20Tangan)/P101002647-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)